Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage

  • Mfr # H506

  • Zoro # G000905388


product price: $382.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
3,450/2,850
Voltage
208-230/460V AC
Motor Mounting Type
Face
Full Load Amps
4.3-4.0/2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H506
Zoro #
G000905388
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
9 1/4 in
Overall Length
11 7/8 in
Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Body Dia.
6.4 in
Height
6 7/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
General Purpose Pump Motor
HP
1
Nameplate RPM
3,450/2,850
Voltage
208-230/460V AC
Motor Mounting Type
Face
Full Load Amps
4.3-4.0/2.0
Frame
56J
Motor Bearings
Ball
Motor Service Factor
1.4
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Motor Mounting Position
Vertical
Motor Shaft Design
Threaded
Standards
CSA Certified, UL Recognized
NEMA Design
None
HP @ 50Hz
1
Full Load Amps @ 50Hz
4.3-4.0/2.0
Max. SF Amps
4.3-4.0/2.0 A
Voltage @ 50Hz
208-230/460
Service Factor @ 50Hz
1.4
Motor Thermal Protection
None
Weight
24 lb
Shaft Material
Stainless Steel
Usable @ 200V
No
RPM @ 50Hz
3,450/2,850
Duty Cycle
Continuous
Usable @ 208V
Yes
Bearing Protection
Shaft Shields

Description

General Purpose Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 4.3-4.0/2.0, Full Load Amps @ 50Hz 4.3-4.0/2.0, Height 6 7/16 in, HP 1, HP @ 50Hz 1, Ins. Class B, Length Less Shaft 9 1/4 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 4.3-4.0/2.0 A, Motor Application General Application, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.