Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage

  • Mfr # H446

  • Zoro # G100905684


product price: $332.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
3,450/2,850
Voltage
208-230/460V AC
Motor Mounting Type
Face
Full Load Amps
3.4/1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H446
Zoro #
G100905684
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
9 1/2 in
Overall Length
11 7/8 in
Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Height
6 7/16 in
Body Dia.
6.4 in
Bolt Circle Dia.
5 7/8 in

Details

Item
General Purpose Pump Motor
HP
3/4
Nameplate RPM
3,450/2,850
Voltage
208-230/460V AC
Motor Mounting Type
Face
Full Load Amps
3.4/1.7
Frame
56J
Motor Bearings
Ball
Motor Service Factor
1.5
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
2
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Motor Shaft Design
Threaded
Standards
CSA Certified, UL Recognized
Usable @ 208V
Yes
Shaft Material
Stainless Steel
Usable @ 200V
No
HP @ 50Hz
3/4
Weight
20 lb
Full Load Amps @ 50Hz
3.4/1.7
Motor Thermal Protection
None
Bearing Protection
Shaft Shields
Max. SF Amps
3.4/1.7 A
NEMA Design
None
Service Factor @ 50Hz
1.5
RPM @ 50Hz
3,450/2,850
Duty Cycle
Continuous
Voltage @ 50Hz
208-230/460

Description

General Purpose Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 3.4/1.7, Full Load Amps @ 50Hz 3.4/1.7, Height 6 7/16 in, HP 3/4, HP @ 50Hz 3/4, Ins. Class B, Length Less Shaft 9 1/2 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 3.4/1.7 A, Motor Application General Application, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.