Shop CENTURY
See all product information
Create Account
3/4 HP Fan & Blower Motor 5.6 in CX 1075/3
- Mfr # EM3589
- Zoro # G823931328
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
No. of Speeds
3
Frame
48Y
HP
0.75
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM3589
- Zoro #
- G823931328
- UPC #
- -
- Country of Origin
- India
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Bearings
- Ball
- No. of Speeds
- 3
- Frame
- 48Y
- HP
- 0.75
- Hz
- 60 Hz
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Voltage
- 115V
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
Description
Century PEM-EM3589 EM3589 fan and blower motor, 3/4 HP, 1/2 x 4.0 in flat shaft, ball bearings and auto overload protection for HVACR applications. This OAO enclosure motor runs at 1075 RPM on 115V single-phase power, electrically reversible with three speeds (amperage 10.2-6.0-4.5), 15 MFD/370V capacitor, Class B insulation, rated to 40 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.