Shop CENTURY
See all product information
Create Account
RS1030B Fan & Blower Motor - Replacement Electric Motor
- Mfr # RS1030A
- Zoro # G723931299
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Frame
48
Rotation
Reversible
Nameplate RPM
1,725 RPM
Motor Bearings
Sleeve
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS1030A
- Zoro #
- G723931299
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 48
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Century RS1030B fan and blower motor, 1/3 HP (0.25 kW), 1725 RPM, single-phase 115/230V with cap start and across-the-line starting, reversible rotation and automatic overload protection. Frame 48 ODP construction, sleeve bearings, resilient base mount, 0.500 in flat shaft with 1.620 in extension, 7.0/3.5 A, continuous duty, Class B insulation, ambient 40 DegC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.