Shop CENTURY
See all product information
Create Account
Fan & Blower Motor 1/4 HP 1075 RPM 208-2
- Mfr # D0002
- Zoro # G023931364
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Nameplate RPM
1,075 RPM
Motor Bearings
Sleeve
Blade Material
Rolled Steel
HP
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D0002
- Zoro #
- G023931364
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Sleeve
- Blade Material
- Rolled Steel
- HP
- 0.25
- Operating Amps
- 1.8 A
- Motor Enclosure Design
- OAO
- Hz
- 60
- No. of Speeds
- 2
- Rotation
- Reversible
Description
Century PSC 1/4 HP (0.25 HP, 0.19 kW) fan and blower motor, 1075 RPM, single-phase 208-230 V with reversible rotation, ODP enclosure, frame 48Y and 5.6-inch diameter, designed for horizontal resilient-ring mounting. Rolled steel housing with sleeve/sleeve bearings, 0.500-inch flat shaft and 4.5-inch extension, 6-pole, Class B insulation, 40 DegC ambient, auto overload, UL recognized and CSA compliant, shipping weight 11.11 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.