Belt Drive Fan & Blower Motor - 1/3 HP, 48Y Frame, Teao Rev115/2
- Mfr # ARB2034L2
- Zoro # G723931169
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
No. of Speeds
1
Motor Bearings
Ball
Nameplate RPM
1,725 RPM
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARB2034L2
- Zoro #
- G723931169
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- Frame
- 48
- HP
- 0.33
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century ARB2034L2 belt-drive fan and blower motor, 1/3 HP (0.333) at 1725 RPM, split-phase single with 115/208-230 V and 4.9/2.3-2.5 A; frame 48Z, 5.6 in diameter, TEAO (totally enclosed air over) enclosure, reversible rotation, rolled steel housing, resilient base mounting and single shaft. Supplier Stock No PEM-ARB2034L2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.