Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-5/8in. Dia. Outdoor Fan Motor

  • Mfr # F1076

  • Zoro # G0789866


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1076
Zoro #
G0789866
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 13/16 in
Shaft Dia.
1/2 in
Stud Size
8-32
Shaft Length
6 3/8 in
Overall Length
12 1/4 in
Body Dia.
5 5/8 in
Lead Length
27 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48Y
Motor Mounting Type
Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CCW
No. of Speeds
2
Application
Condenser Fan, Heat Pump, Refrigeration
Max. Ambient Temp.
60 Degrees C
Full Load Amps
3.5 A
Voltage Compatibility
208V AC, 230V AC
Motor Service Factor
1
Motor Bearings
Ball
Motor Sub Application
Condenser Fan; Heat Pump
Motor Shaft Design
Double-Flat
Motor Application
HVAC/R
Hz
60 Hz
Capacitor Required
Included
Ins. Class
B
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 208-230V AC, 3.5 A Full Load Amps, 48Y Frame, Output Watts 560W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.