Shop CENTURY
Create Account
5 in 1/8 HP CX Fan Coil Air Conditioner Motor 1075/3
- Mfr # DBL6503
- Zoro # G123930946
product price:Â
$
343.99
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
- DBL6503
- Zoro #
- G123930946
- UPC #
- -
- Country of Origin
- Mexico
Description
Century DBL6503 1/8 HP (0.125 HP, 0.1 kW) PSC fan coil/air conditioner motor, 1075 RPM, 115 V single-phase, 2.4 A, 42Y frame, ODP enclosure and CCWLE rotation with resilient base horizontal mount. Rolled steel housing, sleeve bearings both ends, flat 0.500 in shaft with 9.8 in extensions, B insulation, air-over duty; CSA certified.