Fan Coil Air Conditioner Motor 1/10 HP 1050 RPM 115V 5 in Dia Double Shaft
- Mfr # D289
- Zoro # G623932136
product price:Â
$
178.99
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
- D289
- Zoro #
- G623932136
- UPC #
- -
- Country of Origin
- Unknown
Description
PEMS 1/10 HP motor for fan coil and air conditioner applications, 115 V, 1050 RPM, five-speed, 5.0 inch diameter double shaft. OAO enclosure, clockwise left end rotation, 1.50 A, sleeve bearings and automatic overload protection; supplier stock PEM-D289.