641 OEM Replacement Motor for 1/30 HP 1075/3 5.0in CX
- Mfr # U641
- Zoro # G323932085
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
42
Nameplate RPM
1,075 RPM
No. of Speeds
3
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U641
- Zoro #
- G323932085
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 42
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 3
- Motor Bearings
- Ball
- HP
- 0.03
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- DS
- Voltage
- 115V
Dimensions
- Body Dia.
- 5 in
Description
Century 1/30 (PEM-U641) OEM replacement motor, PSC single-phase 115V, 1/30 HP (.033), 1075 RPM with CWLE rotation and 0.5 A draw; frame 42 OAO enclosure on a resilient base for horizontal mounting. Rolled-steel construction with sleeve bearings both ends, 0.500 in flat shaft (8.500 in extension), continuous duty, Class A insulation, UL recognized, 10.1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.