Shop CENTURY
See all product information
Create Account
OEM Replacement Motor for CX 1/5 825 5.6 in 20
- Mfr # OCA10208
- Zoro # G023931098
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
No. of Speeds
1
Body Dia.
5.6 in
Hz
60 Hz
Motor Shaft Rotation
CWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCA10208
- Zoro #
- G023931098
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 825 RPM
- HP
- 0.2
- Motor Bearings
- Sleeve
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/5 HP PSC motor (model OCA10208) delivers 825 RPM at 208-230V single-phase in a TEAO (Totally Enclosed Air Over) 48Y frame with 5.6 in diameter. Rolled-steel construction with sleeve bearings, 0.500 in flat shaft and 2.100 in extension, CWLE rotation, extended-stud mounting, 1.0-1.1 A draw, CE/N CSA Y and UL Recognized certifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.