680A OEM Replacement 1/8 775/3 5.6in CX Motor
- Mfr # U680
- Zoro # G523932052
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
775 RPM
Hz
60 Hz
Motor Bearings
Ball
Motor Shaft Rotation
DS
Full Load Amps
1.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U680
- Zoro #
- G523932052
- UPC #
- -
- Country of Origin
- India
- Nameplate RPM
- 775 RPM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Shaft Rotation
- DS
- Full Load Amps
- 1.5 A
- HP
- 0.13
- Motor Enclosure Design
- OAO
- Frame
- 48Y
- Voltage
- 115V
- No. of Speeds
- 3
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/8 HP (0.125) PSC motor, 775 RPM, 115V single-phase with a 48Y frame and 5.6 in diameter, open drip proof enclosure and CCWLE rotation. Features resilient base mounting, 0.500 in flat shaft (11.500-11.600 in extension), sleeve bearings, 1.5 A, rolled steel construction, auto overload, Class B insulation, and certifications including UL Recognized and CSA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.