Shop CENTURY
See all product information
Create Account
OEM Replacement Motor for 1/12 1100 5.6in CX
- Mfr # OCA10086
- Zoro # G323931224
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.08
No. of Speeds
1
Full Load Amps
0.53 A
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OCA10086
- Zoro #
- G323931224
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Hz
- 60 Hz
- HP
- 0.08
- No. of Speeds
- 1
- Full Load Amps
- 0.53 A
- Frame
- 48Y
- Nameplate RPM
- 1,100 RPM
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
Description
Century 1/12 HP (0.083 HP, 0.06 kW) PSC motor, 1,100 RPM, frame 48Y with 5.6 in diameter and TEAO (Totally Enclosed Air Over) enclosure, single-phase 208-230 V with CWLE rotation and auto overload. Sleeve bearings front and rear, extended stud mounting, flat 0.500 in shaft with 2.100 in extension, 0.53 A, rolled steel construction, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.