Shop CENTURY
See all product information
Create Account
Replacement Motor 1/8 HP 208-230V 2-Speed 1500 RPM
- Mfr # OFC1004
- Zoro # G623931184
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,500 RPM
Motor Shaft Rotation
DS
Body Dia.
5 in
No. of Speeds
2
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OFC1004
- Zoro #
- G623931184
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,500 RPM
- Motor Shaft Rotation
- DS
- No. of Speeds
- 2
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- HP
- 0.13
- Full Load Amps
- 1.15 A
- Motor Bearings
- Ball
- Frame
- 42
Dimensions
- Body Dia.
- 5 in
Description
Century OFC1004 OEM replacement PSC motor, 1/8 HP (.125 HP, 0.1 kW), 1500 RPM, 208-230V single-phase, 4-pole, frame 42Y with ODP enclosure and CCWLE rotation. Features sleeve bearings front and rear, flat 0.500 in shaft with 6.700 in extensions, resilient ring mounting, 1.3 A draw, rolled steel frame, ambient 40 DegC rating, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.