Shop CENTURY
See all product information
Create Account
747 OEM Replacement Motor - SMITH PSC 1/4 HP 2.0A 2-Speed 208V
- Mfr # U747
- Zoro # G323932351
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,625 RPM
Full Load Amps
1.86 A
No. of Speeds
2
Body Dia.
5 in
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U747
- Zoro #
- G323932351
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5 in
Details
- Nameplate RPM
- 1,625 RPM
- Full Load Amps
- 1.86 A
- No. of Speeds
- 2
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 0.25
- Motor Shaft Rotation
- DS
- Frame
- 42
- Motor Enclosure Design
- OAO
Description
Century PEM-U747 OEM replacement motor, 1/4 HP shaded-pole single-phase motor (0.19 kW) rated 208-230 V, 1625 RPM, CCWLE rotation, frame 42 with OAO enclosure and resilient-ring horizontal mounting. Features sleeve bearings, flat shaft 0.500 in diameter with 7.750 in extension, 2.0 A, continuous duty, ambient 40 DegC, UL recognized and CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.