Shop CENTURY
See all product information
Create Account
OEM Replacement Motor - 1/3 HP, 1075 RPM, 48Z, CX ODP RB
- Mfr # OKT3035
- Zoro # G523931154
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
Semi Enclosed
Frame
48
No. of Speeds
1
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OKT3035
- Zoro #
- G523931154
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Ball
- Motor Enclosure Design
- Semi Enclosed
- Frame
- 48
- No. of Speeds
- 1
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- CCWOSE
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Century OKT3035 OEM replacement motor (PEM-OKT3035) is a 1/3 HP (0.25 kW) single-phase PSC motor, 1075 RPM, frame 48, semi-enclosed rolled steel housing, 115/208-230 V supply and CWSE rotation with a 1.00 service factor. It has ball bearings front and rear, resilient base mounting, a 0.500 in flat shaft with 3.500 in extension, B insulation, 6 poles, CE/CSA/UL recognition, and weighs 15.15 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.