796A OEM Replacement Motor - 1/3 HP, 460V, 1075 RPM, 1.3A
- Mfr # U796
- Zoro # G423931421
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Body Dia.
5.6 in
Motor Shaft Rotation
Reversible
Nameplate RPM
1,075 RPM
Voltage
460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U796
- Zoro #
- G423931421
- UPC #
- -
- Country of Origin
- China
Dimensions
- Body Dia.
- 5.6 in
Details
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Voltage
- 460V
- Full Load Amps
- 0.9 A
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- HP
- 0.33
- Motor Enclosure Design
- TEAO
- Frame
- 48
Description
Century PEM-U796 (796A) OEM replacement PSC motor, 1/3 HP (0.25 kW), 1075 RPM, 460 V single-phase with 0.9 A draw and reversible rotation. Frame 48, TEAO (Totally Enclosed Air Over) rolled steel enclosure, sleeve bearings, flat shaft 0.500 in diameter with 4.200 in extension, extended-stud mounting; CE, CSA and UL-recognized certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.