OEM Replacement Motor 1/3 HP 1075 RPM 208-230V 1-Speed
- Mfr # OLG1036
- Zoro # G523931147
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Hz
60 Hz
Full Load Amps
2 A
No. of Speeds
1
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLG1036
- Zoro #
- G523931147
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- Hz
- 60 Hz
- Full Load Amps
- 2 A
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Design
- TEAO
- HP
- 0.33
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-OLG1036 OEM replacement PSC motor, 1/3 HP (0.25 kW), 1075 RPM, 208-230V single-phase, TEAO enclosure, frame 48Y with rolled steel housing and lug bracket mount. Features CCWLE rotation, sleeve/sleeve bearings, 0.500 in flat shaft with 3.800 in extension, 2.0 A, service factor 1.00; CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.