9208F2 Unit Bearing Motor 115V 0.47-0.58A CW 1550 RPM
- Mfr # U9208F2
- Zoro # G623932259
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,550 RPM
Motor Enclosure Design
TEAO
Motor Shaft Rotation
CWLE
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U9208F2
- Zoro #
- G623932259
- UPC #
- -
- Country of Origin
- Unknown
Details
- Nameplate RPM
- 1,550 RPM
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- CWLE
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Motor Frame Material
- Cast Iron
- Voltage
- 115V
Description
Century 9208F2 ECM electronically commutated unit bearing motor, 115 V single-phase, 1550 RPM, 0.016 kW and 0.47-0.58 A with automatic overload and clockwise lead end rotation. Totally enclosed air over (TEAO) cast iron frame, continuous duty, insulation class A, 4 poles, service factor 1.00; threaded 1/4 in shaft with 0.420 in extension and 20 in shaft length, mounting 2 BOSS / OSE 5 holes, UL recognized and CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.