Shop CENTURY
See all product information
Create Account
291 Unit Bearing Motor EM&S 50W 1500 RPM UB SH 115V
- Mfr # U291
- Zoro # G723932012
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Motor Frame Material
Cast Iron
Motor Bearings
Sleeve
Hz
60 Hz
Nameplate RPM
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U291
- Zoro #
- G723932012
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Nameplate RPM
- 1,500 RPM
- No. of Speeds
- 1
- Full Load Amps
- 1.7 A
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- CWLE
Description
Century EM&S 50W unit bearing motor (PEM-U291) is a 0.05 kW shaded-pole, 1.7 A, 115 V single-phase motor rated 1500 RPM with TEAO (totally enclosed air over) enclosure and CWLE rotation. Cast iron construction with a flat shaft (0.312 in diameter, 2.980 in extension), 2 BOSS / OSE 3-hole mounting, continuous duty, insulation class A; UL Recognized, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.