Shop CENTURY
See all product information
Create Account
925AL Belt Drive Fan & Blower Motor - 1/3-1/11 HP, 1800/1200 RPM, 4 A
- Mfr # U925AL
- Zoro # G923932690
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.33
Blade Material
Rolled Steel
Frame
48
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U925AL
- Zoro #
- G923932690
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- Hz
- 60 Hz
- HP
- 0.33
- Blade Material
- Rolled Steel
- Frame
- 48
- No. of Speeds
- 2
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
Description
Century 1/3 HP (0.333) split-phase belt-drive fan and blower motor, model PEM-U925AL (Century S48AA64A01), 1725 RPM, 115V single-phase with reversible rotation and automatic overload. 48Z frame, 5.6-inch diameter shaft, resilient base mounting, ODP enclosure, 6.6/2.4 A, rolled steel construction; shipping dimensions 17 inx13 inx9 in, weight 24 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.