Shop CENTURY
See all product information
Create Account
Fan & Blower Motor 1/4 HP 115V Model 10754.7A
- Mfr # BL6519V1
- Zoro # G423931360
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Body Dia.
5 in
Frame
42
Blade Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL6519V1
- Zoro #
- G423931360
- UPC #
- -
- Country of Origin
- Mexico
- Voltage
- 115V
- Frame
- 42
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Operating Amps
- 4.7 A
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 3
- Rotation
- Reversible
- HP
- 0.25
Dimensions
- Body Dia.
- 5 in
Description
Century BL6519V1 fan and blower motor (Supplier Stock No PEM-BL6519V1) is a 1/4 HP, 115V PSC single-phase motor designed for horizontal air-over duty with reversible rotation. It delivers 1075 RPM at 4.7 amps, frame 42Y, OAO enclosure, rolled steel housing, sleeve bearings, 0.500 in flat shaft with 4.700 in extension, extended-stud mounting, Class B insulation, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.