Shop CENTURY

Condenser Fan Motor, 1/3 hp

  • Mfr # FSE6000
  • Zoro # G0792079

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Duty
Continuous
Phase
Single
Lead Length
36 in
Application
Condenser Fan
Nameplate RPM
1,075 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSE6000
Zoro #
G0792079
UPC #
-
Country of Origin
Mexico
Item
Condenser Fan Motor
Duty
Continuous
Phase
Single
Application
Condenser Fan
Nameplate RPM
1,075 RPM
Voltage Compatibility
208V AC, 230V AC
Capacitor Required
Capacitor Not Included
Voltage
208V AC to 230V AC
Frame
48Y
Motor Mounting Position
All Angle
Standards
CSA Certified, UL Listed
Full Load Amps
2.8 A
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
HP
1/3 to 1/6
Motor Thermal Protection
Auto
No. of Speeds
2
Motor Design
Permanent Split Capacitor
Ins. Class
B
Hz
60 Hz
Max. Ambient Temp.
60 Degrees C
Motor Shaft Design
Double-Flat
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Service Factor
1
Motor Mounting Type
Stud/Hole
Motor Bearings
Ball
Stud Quantity
4
Motor Application
HVAC/R
Includes
(4) Nuts (755A19H01); (4) Screws (615982-001)
Motor Sub Application
Condenser Fan
Motor Enclosure Type
Totally Enclosed Air-Over
Number of Speeds
2
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1
Product Type
Condenser Fan Motor
Mounting Position
All Angle
Shaft Design
Double Flat
Sub Application
Condenser Fan
Insulation Class
B
Full Load Current @ 60 Hz
2.8 A
Wattage
250 W
Usable @ 208V
Usable at 208V
Ambient Temperature - Maximum
60 Degrees C
Frame Material
Steel
Drive Type
Direct Drive
Frequency
60 Hz
Nameplate Voltage @ 60 Hz
208-230V AC
Nameplate Horsepower @ 60 Hz
1/3 hp
Nameplate RPM @ 60 Hz
1,075 RPM

Dimensions

Lead Length
36 in
Shaft Length
6 in
Overall Length
11 13/32 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
5 13/32 in
Stud Size
8-32
Body Diameter
5.6 in
Shaft Diameter
1/2 in
Frame Size
48Y
Mounting Stud Thread Size
#8-32
Wire Rope Length
11 13/32 in
Length
11 13/32 in

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 208-230V AC, 2.8 A Full Load Amps, 48Y Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Hole, Stud, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.