Shop CENTURY
Create Account
9432A Fan Coil Air Conditioner Motor 1/4 HP 1075 RPM 5.6 in CX
- Mfr # U9432
- Zoro # G423932329
product price:Â
$
548.99
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
- U9432
- Zoro #
- G423932329
- UPC #
- -
- Country of Origin
- India
Description
Century 9432A 1/4 HP (0.19 kW) PSC fan coil motor, 1075 RPM, 277V single-phase with reversible rotation and auto overload protection. Open drip proof (ODP) rolled-steel frame 48Y, 5.6 in diameter, lug bracket horizontal mount, ball bearings, flat 0.500 in shaft with 5.500 in extension. Poles 6, Class B insulation, CE/CSA/UL recognized, 12.12 lb.