Shop CENTURY
Create Account
9708 Fan Coil Air Conditioner Motor 1/10 HP 1625/3 5 in CX
- Mfr # U9708
- Zoro # G523931642
product price:Â
$
366.99
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
- U9708
- Zoro #
- G523931642
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/10 HP (0.07 kW) PSC fan coil/air conditioner motor (model 1625/3, Supplier Stock PEM-U9708) delivers 1625 RPM at 115 V single-phase with reversible rotation and 2.1 A draw; 42Y frame, OAO enclosure, rolled steel housing, sleeve bearings, resilient ring mounting, horizontal orientation, 0.500 in diameter flat shaft with 5.800 in extension, across-the-line start, UL recognized and CSA listed.