Shop CENTURY
See all product information
Create Account
596 OEM Replacement Motor - 1/8 HP 1075 RPM 5.0 in CX
- Mfr # U596
- Zoro # G523931741
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Voltage
277V
Frame
42
HP
0.13
No. of Speeds
3
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U596
- Zoro #
- G523931741
- UPC #
- -
- Country of Origin
- Mexico
- Voltage
- 277V
- Frame
- 42
- HP
- 0.13
- No. of Speeds
- 3
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- Motor Shaft Rotation
- DS
Dimensions
- Body Dia.
- 5 in
Description
Century 1/8 HP (0.125 HP) PSC motor, model 1075/3 (Stock PEM-U596), 1075 RPM, 277V single-phase with CCWLE rotation and frame 42Y; OAO enclosure, rolled steel housing, sleeve bearings front and rear, resilient ring mounting, continuous duty and Service Factor 1.00. Features a 0.500 in flat shaft (9.000 in extension), insulation class B, CSA certified and UL Recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.