Shop CENTURY
See all product information
Create Account
9605A Fan and Blower Motor - 3/4 1075/3 5.6 in CX
- Mfr # U9605
- Zoro # G323931477
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
1,075 RPM
Blade Material
Rolled Steel
Motor Enclosure Design
OAO
Voltage
277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9605
- Zoro #
- G323931477
- UPC #
- -
- Country of Origin
- India
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- OAO
- Voltage
- 277V
- Frame
- 48Y
- Rotation
- Reversible
- HP
- 0.75
- No. of Speeds
- 3
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century 9605A PSC motor, 3/4 HP (0.56 kW) at 1,075 RPM, single-phase 277V with reversible rotation and auto overload, in a 48Y frame ODP rolled-steel enclosure. Features ball bearings (ball/ball), resilient ring mounting, 0.500 in flat shaft (5.500 in extension), 6 poles, Class B insulation and CE, CSA, UL recognitions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.