Shop CENTURY
See all product information
Create Account
Fan and Blower Motor 1/3 HP 1075 RPM 3/48 YZ CX 115V
- Mfr # EM3585
- Zoro # G623930934
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
HP
0.33
Voltage
115V
Nameplate RPM
1,075 RPM
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3585
- Zoro #
- G623930934
- UPC #
- -
- Country of Origin
- India
- Motor Enclosure Design
- OAO
- HP
- 0.33
- Voltage
- 115V
- Nameplate RPM
- 1,075 RPM
- Frame
- 48Y
- Rotation
- Reversible
- No. of Speeds
- 3
- Hz
- 60 Hz
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3585 PEM-EM3585 fan and blower motor: 1/3 HP, 1075 RPM, open air over (OAO) enclosure, 115V single-phase with three speeds and electrically reversible rotation. Features 5.5-3.0-2.0 A draw, auto overload protection, 1/2 in x 4.0 in flat shaft, ball bearings, 7.5 MFD 370V capacitor, Class B insulation and 40 DegC ambient rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.