Shop CENTURY
See all product information
Create Account
1/3 HP 1725 RPM 115V 48F Belt Drive Fan & Blower Motor
- Mfr # U889A
- Zoro # G823932134
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Enclosure Design
OAO
Blade Material
Rolled Steel
Voltage
115V
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U889A
- Zoro #
- G823932134
- UPC #
- -
- Country of Origin
- Mexico
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Blade Material
- Rolled Steel
- Voltage
- 115V
- HP
- 0.33
- Frame
- 48
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- Motor Bearings
- Ball
- Operating Amps
- 5.4 A
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-U889A belt-drive fan and blower motor, 1/3 HP split-phase design rated 1725 RPM and 115V for single-phase systems, frame 48Z with 5.6 in diameter and ODP rolled steel construction. Reversible rotation, auto overload, 5.4 A, single shaft and rigid base mounting; cross reference CENTURY S48AB06A01.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.