9644 Fan & Blower Motor - 1/8 HP, 1075 RPM, 3-Phase, 5.0 in CX 11
- Mfr # U9644
- Zoro # G323931286
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Rotation
Reversible
Body Dia.
5 in
Blade Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9644
- Zoro #
- G323931286
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,075 RPM
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- Voltage
- 115V
- HP
- 0.13
- No. of Speeds
- 3
- Frame
- 42
- Motor Bearings
- Ball
- Motor Enclosure Design
- Semi Enclosed
Dimensions
- Body Dia.
- 5 in
Description
Century 1/8 HP (0.125 HP, 0.1 kW) PSC fan and blower motor, Century Supplier Stock No. PEM-U9644, rated 1075 RPM, single-phase 115 V with reversible rotation and automatic overload; frame 42Y, semi-enclosed enclosure. Sleeve bearings, flat 0.500 in shaft with 6.500 in extension, resilient ring mounting, horizontal orientation; insulation class B, 6 poles, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.