Fan & Blower Motor - 3/4 HP, 1075 RPM, 230V
- Mfr # EM3590
- Zoro # G623931412
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Blade Material
Rolled Steel
Motor Bearings
Ball
Nameplate RPM
1,075 RPM
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3590
- Zoro #
- G623931412
- UPC #
- -
- Country of Origin
- India
- Motor Enclosure Design
- OAO
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- HP
- 0.75
- Rotation
- Reversible
- Frame
- 48Y
- No. of Speeds
- 3
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3590 (PEM-EM3590) 3/4 HP fan and blower motor with 1075 RPM, OAO enclosure and 208-230V single-phase power. Three-speed, electrically reversible design with auto overload protection, amperages 5.1-4.2-3.1 A, 1/2 x 4.0 in flat shaft, ball bearings, 10 MFD 370V run capacitor, Class B insulation and 40 DegC maximum ambient temperature.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.