Economaster Fan & Blower Motor 3/4 HP 1075 RPM 48Y Frame
- Mfr # EM3467
- Zoro # G923930955
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Hz
60 Hz
Motor Bearings
Ball
Frame
48Y
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3467
- Zoro #
- G923930955
- UPC #
- -
- Country of Origin
- India
- Rotation
- Reversible
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Frame
- 48Y
- HP
- 0.75
- No. of Speeds
- 4
- Operating Amps
- 3.9 A
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3467 (Supplier Stock No. PEM-EM3467) ECONOMASTER fan and blower motor, 3/4-1/5 HP, 1075 RPM, OAO enclosure, 208-230 V single-phase with four speeds and electrically reversible rotation. Rated 3.9 A with automatic overload protection, 1/2 x 4.5 in flat shaft, ball bearings, 10/7.5/5 MFD capacitor at 370 V, Insulation Class B, rated for 40 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.