Shop CENTURY
See all product information
Create Account
C426V2 Fan & Blower Motor for SMITH 3/4 HP 1725 RPM Auto 56208-2
- Mfr # UC426V1
- Zoro # G823931656
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Bearings
Ball
Body Dia.
6.5 in
Motor Enclosure Design
ODP
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC426V1
- Zoro #
- G823931656
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- HP
- 0.75
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- Rotation
- Reversible
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century SMITH 3/4 HP (0.75) cap-start fan and blower motor, 1725 RPM, single-phase 115/208-230 V with reversible rotation and ODP enclosure; frame 56 rolled steel construction on a resilient base. Ball/ball bearings, NEMA 56 shaft (0.625 in diameter, 1.960 in extension), continuous duty, Class B insulation, CE/CSA/UL recognized, 27.27 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.