969A OEM Replacement Motor - 1/2 HP 900 RPM 48YZ CX TE
- Mfr # U969A
- Zoro # G023931784
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWLE
HP
0.5
Hz
60 Hz
Motor Enclosure Design
TEAO
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U969A
- Zoro #
- G023931784
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Shaft Rotation
- CCWLE
- HP
- 0.5
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Frame
- 48Y
- Motor Bearings
- Ball
- Nameplate RPM
- 840 RPM
Description
Century PEM-U969A 1/2 HP PSC motor, 840 RPM, 48Y frame with 5.6 in diameter and TEAO (Totally Enclosed Air Over) enclosure for horizontal yoke mounting. Single-phase 115/230V, CCWLE rotation, auto overload, ball bearings both ends, 0.625 in diameter double-flat shaft with 2.680 in extension, 6.1/3.1 A, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.