Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 56, Manual

  • Mfr # CP1302L

  • Zoro # G811930685


product price: $810.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,450 RPM
Shaft Dia.
5/8 in
Voltage
208-230V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1302L
Zoro #
G811930685
UPC #
786674017215
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 11/16 in
Length Less Shaft
10 3/4 in
Shaft Length
1 15/16 in

Details

HP
3
Nameplate RPM
3,450 RPM
Item
Air Compressor Motor
Voltage
208-230V AC
Frame
56
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Full Load Amps
13.1 to 12.3 A
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Motor Thermal Protection
Manual
Motor Mounting Type
Rigid Base
Motor Application
Air Compressor
Hz
60 Hz
Voltage Compatibility
208V AC, 230V AC
Motor Service Factor
1
Motor Bearings
Ball
Standards
CSA, UL Listed
Phase
Single
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Usable @ 208V
Usable at 208V
Weight
33 lb
No. of Speeds
1
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 13.1 to 12.3 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.