Shop CENTURY
See all product information
Create Account
A.O. Smith H1027A General Purpose Motor
- Mfr # UH1027A
- Zoro # G423930912
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Frame
48Y
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1027A
- Zoro #
- G423930912
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.33
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 48Y
- No. of Speeds
- 2
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
Description
Century H1027A general purpose motor (Supplier Stock No. PEM-UH1027A) features a 0.500 in. flat shaft with 1.97 in. extension, 4 poles and 60 Hz frequency for air-over duty. Insulation Class B, service factor 1, across-the-line starting, 7 x 13 x 7 in. dimensions, 17 lb weight, and manufactured in Mexico; UPC 786674022462.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.