Shop CENTURY
See all product information
Create Account
AO Smith Motor - 443B Fan & Blower Replacement Motor
- Mfr # U443B
- Zoro # G323932382
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
No. of Speeds
1
Body Dia.
5.6 in
Motor Enclosure Design
Semi Enclosed
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U443B
- Zoro #
- G323932382
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- Semi Enclosed
- Blade Material
- Rolled Steel
- Operating Amps
- 1.5 A
- HP
- 0.25
- Hz
- 60 Hz
- Rotation
- Reversible
- Frame
- 48Y
- Motor Bearings
- Sleeve
Description
Century AO Smith motor model PEM-U443B is a fan and blower motor designed for HVACR applications. Built by Century, this motor offers reliable performance for residential and light commercial ventilation systems where a direct-replacement fan and blower unit is required. Use the supplier stock number PEM-U443B when ordering to ensure correct matching with existing Century fan and blower installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.