C741V2 3/4 HP 1800 RPM 115V Fan & Blower Motor
- Mfr # UC741
- Zoro # G523931659
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Frame
56
Motor Bearings
Ball
Hz
60 Hz
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC741
- Zoro #
- G523931659
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- HP
- 0.75
- No. of Speeds
- 2
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century C741V2 fan and blower motor by Century is a 3/4 HP, cap-start single-phase motor rated 1725 RPM with a 56 frame and 6.5-inch diameter housing. Open drip proof enclosure, 115 V, reversible rotation, rolled steel construction, resilient base mounting, and 8.6/6.1 A ratings make it suitable for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.