Shop CENTURY
See all product information
Create Account
AO Smith Motor - 9714 Fan & Blower Replacement Motor
- Mfr # U9714
- Zoro # G323931859
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Hz
60 Hz
Motor Bearings
Ball
Voltage
115V
Nameplate RPM
1,625 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9714
- Zoro #
- G323931859
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Voltage
- 115V
- Nameplate RPM
- 1,625 RPM
- Rotation
- Reversible
- Operating Amps
- 2.3 A
- Blade Material
- Rolled Steel
- No. of Speeds
- 3
- Frame
- 42
- HP
- 0.17
Dimensions
- Body Dia.
- 5 in
Description
Century 1/6 HP PSC fan and blower motor (Supplier Stock PEM-U9714) delivers 1625 RPM at 115V single-phase with 2.4 A draw, reversible rotation and auto overload protection. Frame 42Y, OAO enclosure, sleeve bearings, rolled steel housing, horizontal resilient-ring mounting, flat 0.500 in shaft with 5.800 in extension, insulation class B, air-over duty; UL recognized and CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.