SMITH PSC SL 1/4 HP 115V 1075 RPM Fan & Blower Motor -
- Mfr # FDL1026
- Zoro # G923931006
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Motor Enclosure Design
OAO
Hz
60 Hz
Motor Bearings
Ball
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDL1026
- Zoro #
- G923931006
- UPC #
- -
- Country of Origin
- India
- Frame
- 48Y
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
- Voltage
- 115V
- Rotation
- Reversible
- No. of Speeds
- 3
- HP
- 0.25
- Operating Amps
- 4.3 A
Dimensions
- Body Dia.
- 5.6 in
Description
Century FDL1026 (Supplier Stock PEM-FDL1026) PSC fan and blower motor, 1/4 HP (0.19 kW), 115 V single-phase, 1075 RPM, frame 48Y with OAO enclosure and reversible rotation. Rolled steel construction with ball/ball bearings, 0.500 in flat shaft with 6.400 in extension, resilient ring mounting, 4.3 A, service factor 1.00, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.