Shop CENTURY
See all product information
Create Account
1/4 HP Fan & Blower Motor, 1075/3 RPM
- Mfr # DLR1026
- Zoro # G423930950
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Voltage
115V
Frame
48Y
No. of Speeds
3
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLR1026
- Zoro #
- G423930950
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Voltage
- 115V
- Frame
- 48Y
- No. of Speeds
- 3
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- HP
- 0.25
- Nameplate RPM
- 1,075 RPM
- Operating Amps
- 3.5 A
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/4 HP PSC fan and blower motor (PEM-DLR1026) delivers .250 HP, 1075 RPM at 115V single-phase with reversible rotation, 3.5 A draw, open drip-proof (ODP) enclosure and 48Y frame. Rolled steel construction with sleeve bearings, flat 0.500 in diameter x 5.500 in shaft, resilient ring mounting, B insulation class, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.