AO Smith Motor Replacement for 9650 OEM
- Mfr # U9650
- Zoro # G023931654
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
No. of Speeds
2
Motor Enclosure Design
Semi Enclosed
Motor Shaft Rotation
CCWLE
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U9650
- Zoro #
- G023931654
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 2
- Motor Enclosure Design
- Semi Enclosed
- Motor Shaft Rotation
- CCWLE
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,075 RPM
- Frame
- 48Y
- HP
- 0.17
- Hz
- 60 Hz
Description
Century AO Smith motor (PEM-U9650) OEM replacement, PSC single-phase 1/6 HP (.167 HP, 0.13 kW) running 1,075 RPM with 48Y frame and 5.6-inch diameter, 208-230 V, CCWLE rotation and automatic overload protection. Semi-enclosed rolled steel housing, sleeve bearings (SE/OSE), lug bracket mounting for vertical shaft down, flat 0.500-inch shaft with 3.130-inch extension; insulation Class B, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.