B116 4-Pole 3600 RPM 56YZ CX 208V Pool & Spa Motor
- Mfr # UB116
- Zoro # G723931633
product price:Â
$
1,745.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Motor Bearings
Ball
Motor Enclosure Design
ODP
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB116
- Zoro #
- G723931633
- UPC #
- -
- Country of Origin
- Mexico
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- HP
- 4
- Nameplate RPM
- 3,450 RPM
- Frame
- 56Y
Description
Century 4 HP PSC pool and spa motor (CENTURY 4, 3600, 56YZ, CX, 208; Supplier Stock No PEM-UB116) designed for round mounting in pump applications. Key specifications: 56Y frame, 6.5-inch diameter, ODP (Open Drip Proof) enclosure, single-phase 208-230 V, CCWSE shaft rotation, single shaft, auto overload, rolled steel construction, and amperage 21.0-19.4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.