DC Permanent Magnet Motor, 56C

  • Mfr # MT-044
  • Zoro # G412477794
product price: 
$
593.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-044
Zoro #
G412477794
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
3/4
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
3.90 A
RPM Range
1,701-1,800
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Bearings
Ball
Motor Shaft Design
Keyed
Ins. Class
F
Motor Service Factor
1
Extended Thru-Bolts
Yes
Brush Type
Replaceable Brushes
Weight
28 lb
Standards
CE, CSA, UL
Duty Cycle
Continuous
Removable Base
Yes
Voltage Compatibility
180V DC
Max. Ambient Temp.
40 Degrees C
Motor Design
Permanent Magnet
Motor Application
General Purpose
Stud Quantity
4
Motor Frame Material
Steel
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Full Load Current
3.90 A
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Frame Material
Steel
Application
General Purpose
Product Type
DC Motor
Includes
Removable Base
Bearing Type
Ball
Nameplate Voltage
180V DC
Mounting Stud Pattern
4 3/8"-16
Nameplate Service Factor
1
Nameplate Horsepower
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Overall Length
13 11/16 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16
Length Less Shaft
11 13/16 in
Shaft Length
1 7/8 in
Mounting Stud Thread Size
3/8"-16
Shaft Diameter
5/8 in
Frame Size
56C
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, Voltage 180V DC, 3.90 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews