Shop CENTURY
See all product information
Create Account
B123 Pool & Spa Motor 1-1/2 HP 3450 RPM 56C230/1
- Mfr # UB123
- Zoro # G923931969
product price:Â
$
740.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
1.5
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450 RPM
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB123
- Zoro #
- G923931969
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Ball
- HP
- 1.5
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Frame
- 56C
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
Description
Century 1.5 HP PSC pump motor (PEM-UB123 / Century 164300) with 56C frame and 6.5-inch diameter, single-phase 230/115V operation and CCWSE shaft rotation. Open drip-proof rolled steel construction with round mounting, automatic overload, single shaft, and dual amperage 9.2/18.4A; shipping dimensions 19 x 17 x 10 in and 34 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.