Shop CENTURY
See all product information
Create Account
B130 Pool & Spa Motor 230V
- Mfr # UB130
- Zoro # G723931497
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Hz
60 Hz
Motor Flange Material
Rolled Steel
HP
2
Full Load Amps
10.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB130
- Zoro #
- G723931497
- UPC #
- -
- Country of Origin
- Thailand
- Motor Shaft Rotation
- CCWSE
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- HP
- 2
- Full Load Amps
- 10.5 A
- Motor Enclosure Design
- ODP
- Voltage
- 230V
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Frame
- 56J
Description
Century 2F*3450*56J*CX*230V*OD pool and spa motor by Century (Supplier Stock No PEM-UB130) is a continuous-duty, 60 Hz, 2-pole motor with 230V rating, 1.2 service factor and Class B insulation. Shaft is 7/16 in threaded, 0.625 in diameter with 2.57 in extension; unit is UL recognized and CSA approved, weighs 29 lb and measures 15.98 in L x 10.75 in W x 9.13 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.