Shop CENTURY
See all product information
Create Account
B129 Pool & Spa Motor 1.5 HP 3450 RPM 56J CX O Mount
- Mfr # UB129
- Zoro # G523931772
product price:Â
$
740.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
HP
1.5
Motor Bearings
Ball
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB129
- Zoro #
- G523931772
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- HP
- 1.5
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Frame
- 56J
Description
Century 1.5 HP PSC pool and spa motor, model 1.500 HP with 56J frame and 6.5-inch diameter, open drip proof (ODP) enclosure for single-phase 115/230V systems and CCWSE (counterclockwise shaft end) rotation. Round-mounted rolled steel motor with single shaft, automatic overload, 9.2/18.4A service factor amps, 33 lb weight, compatible with Century refs 164304/164362/177026 and Franklin 1104370438.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.