Shop CENTURY
See all product information
Create Account
B178 General Purpose Motor SMITH 3HP 3600RPM 56HFR BBRIGID
- Mfr # UB178
- Zoro # G923931945
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Bearings
Ball
Hz
60 Hz
Motor Frame Material
Rolled Steel
Frame
56H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB178
- Zoro #
- G923931945
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Frame
- 56H
- HP
- 3
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- No. of Speeds
- 1
Description
Century SMITH-3HP-3600R-56HFR-BBRIGID general purpose motor (PEM-UB178) is a 2-pole, 60 Hz continuous-duty unit with a keyed 0.625 in shaft and 1.94 in extension, 1.15 service factor and Class B insulation; starts across the line and is CSA listed/UL recognized. Dimensions 16 in L x 8 in W x 10 in H, weighs 35 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.