Shop CENTURY
See all product information
Create Account
H742ES General Purpose Motor
- Mfr # UH742ES
- Zoro # G923931044
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UH742ES
- Zoro #
- G923931044
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 56HC
- HP
- 3
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
Description
Century H742ES General Purpose Motor (PEM-UH742ES) is a 2-pole, 60 Hz continuous-duty motor with a keyed 0.625 in. shaft and 1.94 in. shaft extension, 1.15 service factor and 85.5% efficiency. Insulation class B with across-the-line starting, UL recognized and CE marked; dimensions 16 in L x 8 in W x 10 in H and 21 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.