Shop U.S. MOTORS
See all product information
Create Account
US-Nidec Pool & Spa Motor 2.5 HP 3450 RPM 48YZ CP
- Mfr # SPH25FL1
- Zoro # G123931875
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Motor Shaft Rotation
CCWSE
Voltage
230V
Nameplate RPM
3,450 RPM
HP
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPH25FL1
- Zoro #
- G123931875
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 48Y
- Motor Shaft Rotation
- CCWSE
- Voltage
- 230V
- Nameplate RPM
- 3,450 RPM
- HP
- 2.5
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Full Load Amps
- 10 A
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
Description
US Motors/Nidec SPH25FL1 (PEM-SPH25FL1) 2.5 HP single-phase, cap-start pool and spa motor, 230V 60 Hz, 3450 RPM, 48Y frame with 5.5-inch diameter and ODP enclosure. Features CCWSE rotation, auto overload protection, ball bearings, rigid base with extended studs, 10.0 A, 1.00 service factor and Class F insulation; UPC 786382040055, Emerson cross-reference T55BNC999.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.